This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Hole Saw; Ironman; Bi-Metal; Hole Diameter: 1-1/8 In; Cutting Size: 1-3/8 In Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Tap Size:1 In; Pipe Entrance Size: 3/4 In
Overview
Hole Saw; Ironman; Bi-Metal; Hole Diameter: 1-1/8 In; Cutting Size: 1-3/8 In Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Tap Size:1 In; Pipe Entrance Size: 3/4 In
Also known as: 783250353491, 35-349, IDE35349
Specifications
| Diameter: | 1 1/8 in |
| Type: | Hole Saw, Bi-Metal |
| Size: | 1 1/8 in |
| Material: | High-Speed Steel |
| Diameter: | 1 1/8 in |
| Size: | 1 1/8 in |
| Type: | Hole Saw, Bi-Metal |
| Material: | High-Speed Steel |