RAB HNLED26NW

Item #: 0177050

Cat #: HNLED26NW

UPC: 019813199832

$ 655.98 EA
Company wide:
0 in stock
Documents & Guides

Overview

RAB HNLED26NW

80% energy savings vs. PAR floods Mount on junction box or on RAB Mighty Post. Patent-pending Air-Flow technology. 5-year warranty.

Also known as: 019813199832, HNLED26NW, RABHNLED26NW

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Box
Color: White
Light Technology: LED
Lumens: 2992
Wattage: 26
Mounting: Box
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Lumens: 2992