10/2 Indoor Low Voltage Cable White 1000'

Item #: 0177006

Cat #: 9473-15

UPC: 785652947353

Call for price
Company wide:
0 in stock
Documents & Guides
10/2 Indoor Low Voltage Cable White 1000'(2) 10 AWG Conductors, Standed Copper, White, 24V, 1000 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.

Overview

10/2 Indoor Low Voltage Cable White 1000'(2) 10 AWG Conductors, Standed Copper, White, 24V, 1000 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.
Also known as: 785652947353, 9473-15, AMB947315

Specifications

Gauge: 10
Conductors: 2
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 24
Gauge: 10
Length: 1000 ft
Material: Copper
Volts AC: 24
Conductors: 2
Jacket: PVC
Color: White

Customer Reviews

No reviews for this product
(0)