Hammer

Item #: 0177005

Cat #: D25133K

UPC: 885911380096

Company wide:
0 in stock
Documents & Guides
Hammer, Variable Speed, Pistol Grip, Chuck: SDS, BPM: 0 - 5500, RPM: 0 - 1500, Impact Energy: 2.6 Joules, Voltage: 120 AC, Current: 8 Amps, Weight: 5.8 lbs, Maximum Capacity: 5/8"

Overview

Hammer, Variable Speed, Pistol Grip, Chuck: SDS, BPM: 0 - 5500, RPM: 0 - 1500, Impact Energy: 2.6 Joules, Voltage: 120 AC, Current: 8 Amps, Weight: 5.8 lbs, Maximum Capacity: 5/8"

The D25133K 1-in SDS+ Pistol Grip Hammer is a high performance drill with 2.6 joules of impact energy. The reverse feature assists in the removal of stuck drill bits with a full-speed rotating brush ring that delivers equal power in forward or reverse.

Also known as: 885911380096, D25133K, DEWD25133K

Features & Benefits

  • 2.6 Joules of impact energy for fast drilling and chipping speed
  • 8.0 Amp high performance motor
  • Rotating brush ring delivers full speed/torque in forward and reverse
  • Compact, lightweight design for comfortable use
  • Integral clutch reduces sudden, high torque reactions if bit jams
  • Compatible with D25301D drilling dust extraction system
  • Includes 1-in SDS+ pistol grip rotary hammer, 360° side handle, depth rod and kit box

Specifications

Volts AC: 120
Diameter: 5/8 in
Type: Hammer
Amps: 8
Volts AC: 120
Type: Hammer
Diameter: 5/8 in
Amps: 8