Hammer, Chuck, Limited Quantities Available

Item #: 0176996

Cat #: D25262K

UPC: 885911380072

Company wide:
0 in stock
Documents & Guides
Hammer, Chuck: SDS, BPM: 0 - 5540, RPM: 0 - 1500, Impact Energy: 2.8 Joules, Voltage: 120 AC, Current: 8 Amps, Weight: 6.6 lbs, Maximum Capacity: 5/8"

Overview

Hammer, Chuck: SDS, BPM: 0 - 5540, RPM: 0 - 1500, Impact Energy: 2.8 Joules, Voltage: 120 AC, Current: 8 Amps, Weight: 6.6 lbs, Maximum Capacity: 5/8"

DEWALT 1 In. SDS rotary hammer kit has 2.8 joules of impact energy for fast drilling and chipping speed. Shocks - active vibration control, reduced vibration felt in the handles-a perform & protect feature. 8.0 Amp high performance motor. Rotating brush ring delivers full speed/torque in forward and reverse. Integral clutch reduces sudden, high torque reactions if bit jams.

Also known as: 885911380072, D25262K, DEWD25262K

Features & Benefits

  • 2.8 Joules of impact energy for fast drilling and chipping speed
  • Shocks - active vibration control, reduced vibration felt in the handles-a perform & protect feature
  • 8.0 Amp high performance motor
  • Rotating brush ring delivers full speed/torque in forward and reverse
  • SHOCKS Active Vibration Control®

Specifications

Volts AC: 120
Diameter: 5/8 in
Type: Hammer
Amps: 8
Volts AC: 120
Type: Hammer
Diameter: 5/8 in
Amps: 8