12W PAR30 LED Lamp, 30K

Item #: 0176957

Cat #: LED12P30D30KNFL

UPC: 762148244523

Company wide:
0 in stock
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. 50W Equivalent

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. 50W Equivalent
Also known as: 762148244523, LED12P30D30KNFL, TCPLED12P30D30KNFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 825
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 825
Wattage: 12
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Angle: 25°