Wireway, Feed-Through, Type 4X, Hinged-Cover, 6" x 6" x 48"
Item #: 0176898
Cat #: F66W48SS
UPC: 783510155704
$ 1901.82 EA
Company wide:
0
in stock
Documents & Guides
Wireway, Feed-Through, Type 4X, Hinged-Cover, 6" x 6" x 48", Stainless Steel
Overview
Wireway, Feed-Through, Type 4X, Hinged-Cover, 6" x 6" x 48", Stainless Steel
Feed-Through Stainless Steel Hinged-Cover, Type 4X Straight Sections are used for enclosing wire and cable in wireway runs. Its water-proof and stainless steel features makes it suitable for frequently hosed down, very wet or highly corrosive applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables.
Also known as: 783510155704, F66W48SS, HOFF66W48SS
Features & Benefits
- Feed-Through Stainless Steel Hinged-Cover, Type 4X Straight Sections are used for enclosing wire and cable in wireway runs
- Its water-proof and stainless steel features makes it suitable for frequently hosed down, very wet or highly corrosive applications
- The traditional closed-loop design has an opening on one side for easy access to wires and cables
- Sections are available in lengths from 12 inch to 120 inch
- For modification and customization, Type 316 stainless steel covers and bodies available upon request
Specifications
| IP/NEMA Rating: | IP66 |
| Material: | Stainless Steel |
| Height: | 6 in |
| Width: | 6 in |
| Length: | 48 in |
| Color: | Plain |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66 |
| Height: | 6 in |
| Length: | 48 in |
| Standards: | Build America Buy America Compliant |
| Material: | Stainless Steel |
| Width: | 6 in |
| Color: | Plain |