APP MLEDNA102P5BU MM LED BB 100W BU

Item #: 0176887

Cat #: MLEDNA102P5BU

UPC: 781381960984

Company wide:
0 in stock
APP MLEDNA102P5BU MERCMASTER LED SERIES FIXTURE CL 1 GRP D 3/4 INCH NPT POLYCARBONATE GLOBE 120-277V PENDANT MOUNT 100W HPS OR PSMH REPLACEMENT NEMA TYPE V LIGHT DISTRIBUTON

Overview

APP MLEDNA102P5BU MERCMASTER LED SERIES FIXTURE CL 1 GRP D 3/4 INCH NPT POLYCARBONATE GLOBE 120-277V PENDANT MOUNT 100W HPS OR PSMH REPLACEMENT NEMA TYPE V LIGHT DISTRIBUTON
Also known as: 781381960984, MLEDNA102P5BU, APPMLEDNA102P5BU

Specifications

Mounting: Pendant
Lumens: 3450
Wattage: 47.500
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Wattage: 47.500
Light Technology: LED
Lumens: 3450
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277