Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Yellow, 45 feet

Item #: 0176885

Cat #: MLEDNA402P5BU

UPC: 781381390903

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLEDNA402P5BU MERCMASTER LED SERIES FIXTURE CL 1 GRP E 3/4 INCH NPT POLYCARBONATE GLOBE 120-277V PENDANT MOUNT 400W HPS OR PSMH REPLACEMENT NEMA TYPE V LIGHT DISTRIBUTON

Overview

APP MLEDNA402P5BU MERCMASTER LED SERIES FIXTURE CL 1 GRP E 3/4 INCH NPT POLYCARBONATE GLOBE 120-277V PENDANT MOUNT 400W HPS OR PSMH REPLACEMENT NEMA TYPE V LIGHT DISTRIBUTON
Also known as: 781381390903, MLEDNA402P5BU, APPMLEDNA402P5BU

Specifications

Mounting: Pendant
Wattage: 128
Color Temperature: 5650 (Bright White)
Light Technology: LED
Lumens: 12850
Volts AC Range: 120 - 277
Mounting: Pendant
Color Temperature: 5650 (Bright White)
Lumens: 12850
Wattage: 128
Light Technology: LED
Volts AC Range: 120 - 277