Contactor, IEC, 7A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact

Item #: 0176883

Cat #: XTCE007B01B

UPC: 015082765846

$ 106.41 EA
Company wide:
0 in stock
Documents & Guides
7 Amp, 3-Pole, 600 Volt Rated, IEC, Full Voltage, Non-Reversing Contactor, XT Series, Frame B, with 1 Normally Open, Auxiliary Contact. 240 Volt AC Coil

Overview

7 Amp, 3-Pole, 600 Volt Rated, IEC, Full Voltage, Non-Reversing Contactor, XT Series, Frame B, with 1 Normally Open, Auxiliary Contact. 240 Volt AC Coil
Also known as: 015082765846, XTCE007B01B, CUTXTCE007B01B

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Amps: 7
Volts AC: 600
Size: 45 mm
Mounting: Panel, DIN Rail
Amps: 7
Size: 45 mm
Poles: 3
Volts AC: 600