120V Strobe Beacon, Amber

Item #: 0176873

Cat #: 141ST-120A

UPC: 782979288305

$ 276.09 EA
Company wide:
3 in stock
Strobe Beacon, Strobe, Color: Amber, Voltage: 120V AC, 141ST Series, 80 FPM, NEMA 3R, Height: 5" Diameter: 5-1/2".

Overview

Strobe Beacon, Strobe, Color: Amber, Voltage: 120V AC, 141ST Series, 80 FPM, NEMA 3R, Height: 5" Diameter: 5-1/2".

Federal Signal's Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Models are available in four fresnel dome colors, including amber, blue, green and red. All models are UL Listed for indoor/outdoor use and the 120VAC models are CSA Certified.

The Model 141ST is available in 12VDC, 24VDC and 120VAC, and includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC version comes ready to mount on a 1/2-inch pipe. Optional wall mounting brackets (Model LWMB2) or corner mounting brackets (Model LCMB2) are available for the 120VAC unit.

Federal Signal's Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit's convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment. The economical Model 141ST effectively alerts of hazardous conditions or dangerous areas.

Federal Signal's Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications.

Also known as: 782979288305, 141ST-120A, FED141ST120A

Specifications

Color: Amber
Material: Polycarbonate
Volts AC: 120
Diameter: 5 1/2 in
Height: 5 in
Color: Amber
Volts AC: 120
Height: 5 in
Material: Polycarbonate
Diameter: 5 1/2 in