Emergency LED Driver w/Flat Battery Pack

Item #: 0176859

Cat #: BSL722-FLAT

UPC:

Company wide:
0 in stock
Documents & Guides
LED Emergency Driver (Flat Battery Option) - Input Voltage: 120-277V AC. Operates an LED Load of Up to 23.1 W at Nominal Battery Voltage for a Minimum of 90 Minutes. UL Recognized Factory Installation (Indoor and Damp) Output Class 2 Compliant. ### FOR REPLACEMENT USE ONLY ###

Overview

LED Emergency Driver (Flat Battery Option) - Input Voltage: 120-277V AC. Operates an LED Load of Up to 23.1 W at Nominal Battery Voltage for a Minimum of 90 Minutes. UL Recognized Factory Installation (Indoor and Damp) Output Class 2 Compliant. ### FOR REPLACEMENT USE ONLY ###
Also known as: BSL722-FLAT, BODBSL722FBM

Specifications

Wattage: 7.500
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 7.500
Volts AC Range: 120 - 277
Light Technology: LED