30.5 mm, Control Station, Break Glass Station, Gray Enclosure, 1NC

Item #: 0176736

Cat #: 10250TGS

UPC: 782113401768

$ 771.69 EA
Company wide:
0 in stock
30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 1 Element, Operator Type: Break Glass, Break Glass, Surface Mount, 1nc (logic Level)

Overview

30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 1 Element, Operator Type: Break Glass, Break Glass, Surface Mount, 1nc (logic Level)

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113401768, 10250TGS, CUT10250TGS

Specifications

Mounting: Surface
Color: Gray
Gangs: 1
Type: Control Station
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Mounting: Surface
Gangs: 1
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Gray
Type: Control Station