UV Cable Tie, 12"/50lb, Black, 100/PK

Item #: 0176699

Cat #: T50I0UVC2

UPC: 089306179726

$ 0.67 EA
Company wide:
8,900 in stock
Documents & Guides
UV Resistant Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66UV, Black, 100/PK

Overview

UV Resistant Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66UV, Black, 100/PK

Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA66UV material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths, and bundle diameters. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation. 

Also known as: 089306179726, T50I0UVC2, TYNT50I0UVC2, Solar Tie

Specifications

Width: 0.180 in
Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Width: 0.180 in
Color: Black
Material: Nylon
Length: 12 in
Weight Capacity: 50 lbs