RAB WP2LED37N 37W NEUTRAL

Item #: 0176618

Cat #: WP2LED37N

UPC: 019813306575

Call for price
Company wide:
0 in stock
Documents & Guides
RAB WP2LED37N 37W NEUTRAL

Overview

RAB WP2LED37N 37W NEUTRAL
Also known as: 019813306575, WP2LED37N, RABWP2LED37N

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Wattage: 37
Color: Bronze
Color Rendering Index (CRI): 84
Wattage: 37
Color Temperature: 4000 (Cool White)
Color: Bronze