Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 8', Off White

Item #: 0176587

Cat #: LD3IW8-A

UPC: 074983631568

$ 3.46 FT
Company wide:
5 in stock
Non-Metallic Surface Raceway, One-Piece, Hinged, Off White, Type LD3, .77 Inch Wide x .46 Inch High x 8 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Off White, Type LD3, .77 Inch Wide x .46 Inch High x 8 Foot Long

Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes

Also known as: 074983631568, LD3IW8-A, PDTLD3IW8A

Specifications

Length: 8 ft
Color: White
Material: PVC
Height: 0.460 in
Width: 0.770 in
Length: 8 ft
Material: PVC
Width: 0.770 in
Color: White
Height: 0.460 in