Wiring Duct, Narrow Slot, 1-1/2" x 1-1/2" x 6', PVC, Gray

Item #: 0176563

Cat #: F1.5X1.5LG6

UPC: 074983375271

$ 6.66 FT
Company wide:
294 in stock
Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 1-1/2 Inch Wide, 1-1/2 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 1-1/2 Inch Wide, 1-1/2 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Slotted Duct, Polyvinyl Chloride, 1.5 Inches x 1.5 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.

Also known as: 074983375271, F1.5X1.5LG6, PDTF1.5X1.5LG6

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: Gray
Length: 6 ft
Width: 1 1/2 in
Material: PVC