Grille, 6", Round, White

Item #: 0176544

Cat #: CVG6

UPC: 784891270703

Company wide:
0 in stock
Documents & Guides
6" Grille, Rounded, Color: White.

Overview

6" Grille, Rounded, Color: White.

Rounded grille offers an attractive design that blends with any décor

Also known as: 784891270703, CVG6, NUTCVG6

Specifications

Color: White
Diameter: 6 in
Color: White
Diameter: 6 in