Grille, 4", Round, White

Item #: 0176542

Cat #: CVG4

UPC: 784891994906

Company wide:
0 in stock
Documents & Guides
4" Grille, Rounded, Color: White.

Overview

4" Grille, Rounded, Color: White.

Rounded grille offers an attractive design that blends with any décor

Also known as: 784891994906, CVG4, NUTCVG4

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in