ProTek Rack Angles Tapped, 33.25 19U, Plated, Steel

Item #: 0176541

Cat #: PTRA36T

UPC: 783510237745

$ 430.52 EA
Company wide:
0 in stock
ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Tapped, PTRA36T item measures 33.25 19U with a material of Steel finish Plated.

Overview

ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Tapped, PTRA36T item measures 33.25 19U with a material of Steel finish Plated.

The ProTek Rack Angles support 19in rack equipment in the single- and double-hinged ProTek product. The square- and tapped-hole rack angles support EIA spaced IT equipment that is to be mounted within a ProTek cabinet.

Also known as: 783510237745, PTRA36T, HOFPTRA36T

Specifications

Finish: Zinc Plated
Height: 33.250 in
Weight: 7.800 lb
Finish: Zinc Plated
Weight: 7.800 lb
Height: 33.250 in