Calpipe Industries PV3000ST8

Item #: 0176540

Cat #: PV3000ST8

UPC: 847656078126

$ 572.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CALBOND PV3000ST8 3" COATED MYERS HUB

Overview

CALBOND PV3000ST8 3" COATED MYERS HUB

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656078126, PV3000ST8, CLBPV3000ST8

Specifications

Diameter: 3 in
Color: Black
Diameter: 3 in
Color: Black