CAL PV2000EYS6 EYS6 2" F/F SEAL FTG

Item #: 0176538

Cat #: PV2000EYS6

UPC: 847656075897

$ 455.18 EA
Company wide:
0 in stock
Documents & Guides
CALBOND PV2000EYS6 2" SEALOFF

Overview

CALBOND PV2000EYS6 2" SEALOFF
Also known as: 847656075897, PV2000EYS6, CLBPV2000EYS6

Specifications

Diameter: 2 in
Diameter: 2 in