630A, 700VAC, Semicndr Fuse Bolt Down

Item #: 0176526

Cat #: LA070URD32LI0630

UPC: 079458154023

Company wide:
0 in stock
Documents & Guides
630Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down. **OBSOLETED**. Use Platt#1793030 for replacement

Overview

630Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down. **OBSOLETED**. Use Platt#1793030 for replacement
Also known as: 079458154023, LA070URD32LI0630, LFULA070URD32LI063

Specifications

Type: Fuse, Square Body
Amps: 630
Speed: Very Fast Acting
Type: Fuse, Square Body
Speed: Very Fast Acting
Amps: 630