10 XHHW-2 Stranded Copper Blue 500'

Item #: 0176485

Cat #: 10XHHWCSTRBLUX2500

UPC: 048243240333

$ 0.69 FT
Company wide:
5,000 in stock
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, Blue, 2500 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600/1000V, Blue, 2500 ft. Reel.

XHHW-2 is rated up to 90° C in both wet and dry environments. THHN is rated up to 90° C in dry environments only. Dual-rated THHN/THWN carries a 75° C wet-environment rating.

Also known as: 048243240333, 10XHHWCSTRBLUX2500

Specifications

Gauge: 10 AWG
Color: Blue
Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 1kV, 600
Material: Copper
Jacket: XLPE
Color: Blue
Length: 2500 ft
Conductors: 1
Stranding: Stranded