
$ 0.90 EA
Company wide:
2,127
in stock
Documents & Guides
Flat Washer. Inside Size: 1/2". Outside Diameter: 9/16". Thickness: 7/64". Stainless Steel. Package Quantity: 50. *Dottie Part # 69892.*
Overview
Flat Washer. Inside Size: 1/2". Outside Diameter: 9/16". Thickness: 7/64". Stainless Steel. Package Quantity: 50. *Dottie Part # 69892.*
Stainless Steel Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from 18-8 stainless steel and are covered by the ASME B18.21.1 standard.
Also known as: 781002698920, FWS12, DOTFWS12
Specifications
| Diameter: | 1/2 in |
| Material: | Stainless Steel |
| Diameter: | 1/2 in |
| Material: | Stainless Steel |