
Hex Head Cap Screw, 1/4-20 x 3/4", 18-8 Stainless Steel
Item #: 0176440
Cat #: MBS1434
UPC: 781002697060
$ 0.60 EA
Company wide:
3,421
in stock
Hex Head Cap Screw, 1/4-20 x 3/4 Inch, 18-8 Stainless Steel
Overview
Hex Head Cap Screw, 1/4-20 x 3/4 Inch, 18-8 Stainless Steel
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002697060, MBS1434, 1434SSMB
Specifications
| Length: | 3/4 in |
| Diameter: | 1/4 in |
| Material: | Stainless Steel |
| Screw Head: | Hex |
| Size: | 1/4-20 |
| Length: | 3/4 in |
| Material: | Stainless Steel |
| Size: | 1/4-20 |
| Diameter: | 1/4 in |
| Screw Head: | Hex |