
Hex Head Tap Bolt, Stainless Steel, 3/8 x 1/2"
Item #: 0176427
Cat #: MBS3812
UPC: 781002698043
$ 1.06 EA
Company wide:
0
in stock
Hex Head Tap Bolt, Stainless Steel, 3/8 x 1/2 Inch
Overview
Hex Head Tap Bolt, Stainless Steel, 3/8 x 1/2 Inch
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002698043, MBS3812, 3812SSMB
Specifications
| Length: | 1/2 in |
| Diameter: | 3/8 in |
| Material: | Stainless Steel |
| Length: | 1/2 in |
| Material: | Stainless Steel |
| Diameter: | 3/8 in |