Siding Box Kit, Depth: .375", 1-Gang, UV Rated Plastic

Item #: 0176417

Cat #: 8081FC

UPC: 018997109392

$ 7.02 EA
Company wide:
0 in stock
Siding Box Kit, Depth: .375 Inch, Cubic Inches: 15.5, 1-Gang, UV Rated Plastic, For Vertical Mounting of Large Fixtures on Siding

Overview

Siding Box Kit, Depth: .375 Inch, Cubic Inches: 15.5, 1-Gang, UV Rated Plastic, For Vertical Mounting of Large Fixtures on Siding

For smooth vertical mounting of fixtures and receptacles on sided structures. Paintable. UV rated plastic for long outdoor life

Also known as: 018997109392, 8081FC, ARL8081FC

Specifications

Depth: 3/8 in
Material: Plastic
Gangs: 1
Cubic Inches: 15.500 in³
Depth: 3/8 in
Gangs: 1
Material: Plastic
Cubic Inches: 15.500 in³