Strut - Elongated Holes, Stainless Steel 304

Item #: 0176334
Cat #: PS 500 EH 10' SS
UPC: 702316512320
$ 33.48 FT
Company wide:
0 in stock
Documents & Guides
Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 14, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 14, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Channel - Elongated Holes, Stainless Steel 304
Also known as: 702316512320, PS 500 EH 10' SS, PSTPS500EH10SS, SHALLOWSS

Specifications

Product Height: 13/16 in
Length: 10 ft
Product Width: 1 5/8 in
Material: 304 Stainless Steel
Product Height: 13/16 in
Product Width: 1 5/8 in
Length: 10 ft
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)