Shallow Strut - Elongated Holes, Stainless Steel

Item #: 0176334

Cat #: P4100T 10SS

UPC: 702316512320

$ 10.47 FT
Company wide:
9,100 in stock
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 14, Length: 10 feet. Color: Silver.

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 14, Length: 10 feet. Color: Silver.

14 Gauge Slotted Strut Channel PS 500 EH, often known as 14 Gauge Shallow Slotted Strut Channel, is commonly used for trapeze supports, electrical supports, conduit, pipe, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 702316512320, P4100T 10SS, PSTP4100T10SS, SHALLOWSS

Specifications

Height: 13/16 in
Length: 10 ft
Width: 1-5/8 in
Material: Stainless Steel 304
Height: 13/16 in
Width: 1-5/8 in
Length: 10 ft
Material: Stainless Steel 304