Locking Single IG Receptacle, 20A, 250V, 2P3W

Item #: 0176323

Cat #: 2320-IG

UPC: 078477801215

$ 40.23 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX - Orange.

Overview

20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX - Orange.

20 Amp, 250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX, Orange

Also known as: 078477801215, 2320-IG, LEV2320IG

Specifications

Type: Receptacle, Isolated Ground
Mounting: Flush
Color: Orange
Amps: 20
Volts AC: 240
NEMA Configuration: L6-20R
Type: Receptacle, Isolated Ground
Color: Orange
Volts AC: 240
Mounting: Flush
Amps: 20
NEMA Configuration: L6-20R