Atkore 1704B42T04

Item #: 0176291

Cat #: 1704B42T04

UPC: 077680195388

Company wide:
0 in stock
Documents & Guides
AFC 1704B42T04 12-2 MC TUFF R

Overview

AFC 1704B42T04 12-2 MC TUFF R

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680195388, 1704B42T04, SPF1704B42T04

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Volts AC: 600