Load Center, Main Breaker, 100A, 120/240V, 1PH, 20/20, NEMA 1

Item #: 0176281

Cat #: BR2020BC100

UPC: 782114867044

Company wide:
0 in stock
100 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker, Load Center, 20-Space, 20-Circuit, Copper Bus, Surface/Flush with Door, NEMA 1

Overview

100 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker, Load Center, 20-Space, 20-Circuit, Copper Bus, Surface/Flush with Door, NEMA 1

Eaton BR style load center Indicates proper mounting depth for flush applications, Provides solid and reliable, breaker mounting— and features a single piece design for stability and durability

Also known as: 782114867044, BR2020BC100, CUTBR2020BC100

Specifications

Circuits: 20
Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 20
Amps: 100
Phase: 1
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240