Liquidtight Connector, Straight, Female, 1" , Insulated

Item #: 0176241

Cat #: ST100F

UPC: 781381679503

$ 19.98 EA
Company wide:
0 in stock
Liquidtight Connector, 1 Inch, Straight, Female ST Connection, Zinc Electroplated Steel

Overview

Liquidtight Connector, 1 Inch, Straight, Female ST Connection, Zinc Electroplated Steel
Also known as: 781381679503, ST100F, APPST100F

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel