Aluminum Test Mandrel, for 3" Duct

Item #: 0176216

Cat #: 08059530

UPC: 781727130507

Company wide:
0 in stock
Documents & Guides
Aluminum Test Mandrel, Duct Size: 3", Body Length: 3.5", Maximum O.D.: 2.37"

Overview

Aluminum Test Mandrel, Duct Size: 3", Body Length: 3.5", Maximum O.D.: 2.37"
Also known as: 781727130507, 08059530, COD08059530

Specifications

Type: Halogen
Type: Halogen