Tripod 1/4" x 20, Height: 38" - 72"

Item #: 0176186

Cat #: DW0881T

UPC: 885911558273

Company wide:
0 in stock
Documents & Guides
Tripod, Laser Tool Accessory, Construction Grade, Height Range: 38" - 72", Material: Aluminum, Mounting Threads: 1/4"x20

Overview

Tripod, Laser Tool Accessory, Construction Grade, Height Range: 38" - 72", Material: Aluminum, Mounting Threads: 1/4"x20

Compatible with all DEWALT line and spot lasers, the Laser Tripod with Titling Head is easily maneuverable and has a lightweight, durable aluminum construction. It has an integrated level, allowing the ability to establish level ground. It extends open up to 72" in height and collapses to 38" for storage. This tripod features a 1/4 x 20" mount thread.

Also known as: 885911558273, DW0881T, DEWDW0881T

Specifications

Type: Laser
Type: Laser