
Cordless 30° Paper Collated Framing Nailer Kit
Item #: 0176185
Cat #: DCN692M1
UPC: 885911348843
Company wide:
0
in stock
Documents & Guides
Cordless 30° Paper Collated Framing Nailer Kit, Includes: DCN692 Framing Nailer, No-Mar Tip, Manual, DCB204 20V MAX Battery, DCB115 Charger, Kit Bag
Overview
Cordless 30° Paper Collated Framing Nailer Kit, Includes: DCN692 Framing Nailer, No-Mar Tip, Manual, DCB204 20V MAX Battery, DCB115 Charger, Kit Bag
The 20 V MAX* cordless 30 deg paper collated framing nailer drives nails from 2 IN to 3-1/2 IN with long runtime and powerful versatility, this nailer is built to handle tough jobsite duty. This tool features our upgraded engine design for increased power and drive quality compared to previous DeWALT® cordless nailers. Its compact shape, well balanced design, and easy-to-operate features make it an efficient, highly productive tool in your team's hands.
Also known as: 885911348843, DCN692M1, DEWDCN692M1
Features & Benefits
- Brushless motor and engine design provides the power to drive 3-1/2 In. nails
- Sequential operating mode allows for precision placement and the bump operating mode provides the user with production speed.
- Dual speed optimizes the motor for different nail lengths
- Easy access to the nosepiece for the removal of jammed nails
- Trigger lock-off allows trigger to be disabled when tool is not in use
- Top cap is impact resistant and easy to remove for troubleshooting
- Accepts 30-34 degree paper tape nails; clipped head or offset full round head
- Stall release lever quickly resets the drive blade
Specifications
| Type: | Framing, Nailer |
| Standards: | California Proposition 65 |
| Type: | Framing, Nailer |
| Standards: | California Proposition 65 |