Flush/Screw Cover, NEMA 1, 18" x 18", Steel/Gray Powder Coat

Item #: 0176156

Cat #: 1818 SCF

UPC: 782051402001

$ 94.55 EA
Company wide:
0 in stock
Documents & Guides
Flush/Screw Cover, NEMA 1, 18 Inch x 18 Inch, Steel/Gray Powder Coat

Overview

Flush/Screw Cover, NEMA 1, 18 Inch x 18 Inch, Steel/Gray Powder Coat

Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.

Also known as: 782051402001, 1818 SCF, CIR1818SCF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 19.500 in
Material: Steel
Mounting: Wall
Height: 19.500 in
Depth: 19.500 in
IP/NEMA Rating: NEMA 1
Width: 19.500 in
Mounting: Wall
Depth: 19.500 in
Color: Gray
Material: Steel
Height: 19.500 in