Wallplate, Phone Mount, Slvr

Item #: 0176153

Cat #: 403STJ1WP

UPC: 662875629634

$ 12.26 EA
Company wide:
20 in stock
Documents & Guides
TracJack Wallplate, stainless steel, twelve-port (dual gang)

Overview

TracJack Wallplate, stainless steel, twelve-port (dual gang)

TracJack mountings in both the 106-Type duplex footprint or the Stylistics rectangular (GFCI) footprint, with a variety of port capacities to match your workstation applications. These two footprints are common to many industry standard raceway, furniture, pedestals and floor boxes. 

Also known as: 662875629634, 403STJ1WP, ORT403STJ1WP

Specifications

Mounting: Box
Color: Gray
Material: Stainless Steel
Gangs: 1
Standards: California Proposition 65
Number of Ports: 12
Mounting: Box
Material: Stainless Steel
Standards: California Proposition 65
Color: Gray
Gangs: 1
Number of Ports: 12