16 AWG TFN, Blue, 1000'

Item #: 0176113

Cat #: 16TFNSOLBLUX1000

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue, 1000 ft. Reel.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue, 1000 ft. Reel.
Also known as: 16TFNSOLBLUX1000

Specifications

Color: Blue
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Color: Blue
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 1000 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid