MTR/BKR 240V W/TB 200A 4 PT 22K

Item #: 0176078

Cat #: 224 MTBH MS45

UPC: 782051590791

$ 3016.95 EA
Company wide:
0 in stock
Documents & Guides
MTR/BKR 240V W/TB 200A 4 PT 22K

Overview

MTR/BKR 240V W/TB 200A 4 PT 22K
Also known as: 782051590791, 224 MTBH MS45, CIR224MTBHMS45

Specifications

No Specifications Available