Astronomic 7 Day Digital Timer, 2 Channel, 20A, 120-277V

Item #: 0176077

Cat #: DWZ200B

UPC: 786261820983

$ 814.44 EA
Company wide:
0 in stock
Documents & Guides
Time Switch, 365 Day, Astronomic, SPDT, 2 Channel, NEMA 3R, 20 Amp, 120-277 Volt AC

Overview

Time Switch, 365 Day, Astronomic, SPDT, 2 Channel, NEMA 3R, 20 Amp, 120-277 Volt AC
Also known as: 786261820983, DWZ200B, TRKDWZ200B

Specifications

Type: Astronomic, SPDT
Volts AC: 120, 277
Amps: 20
IP/NEMA Rating: NEMA 3R
Range: 7 - 365 Day
Type: Astronomic, SPDT
Amps: 20
Range: 7 - 365 Day
Volts AC: 120, 277
IP/NEMA Rating: NEMA 3R