
Call for price
Company wide:
0
in stock
Documents & Guides
40W, 60" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 3500K color temperature rare earth phosphor, 85 CRI, suitable For IS or RS operation, ECOLOGIC, SAFELINE resistant coating to help contain glass and components should the lamp break
Overview
40W, 60" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 3500K color temperature rare earth phosphor, 85 CRI, suitable For IS or RS operation, ECOLOGIC, SAFELINE resistant coating to help contain glass and components should the lamp break
Also known as: 046135222818, FO40835XPECOSL, SYLFO40835XPECOSL
Specifications
| Length: | 5 ft, 60 in |
| Lumens: | 3675 |
| Color Rendering Index (CRI): | 85 |
| Wattage: | 40 |
| Material: | Glass |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Length: | 5 ft, 60 in |
| Color Rendering Index (CRI): | 85 |
| Material: | Glass |
| Light Technology: | Fluorescent |
| Lumens: | 3675 |
| Wattage: | 40 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | Medium Bi-Pin (G13) |