This product has been discontinued.

18" RESI-MASTER™ Heavy-Duty Ship Auger, 15/16"
Item #: 0176059
Cat #: 35-977
UPC: 783250632978
Company wide:
0
in stock
Discontinued
Documents & Guides
hole Size: 15/16in Dia, Overall Length: 18in, Twist Length: 15in, Features: Extreme Durability-high Speed Steel Cutting Edge For Superior Durability In Nail-embedded Wood, Longer Life-high Speed Steel Screw Tip Increases Wear Resistancefor Extended Life, Fast, Easy Drilling-unique Parabolic Screw Tip Pulls The Bitthrough Material Quickly And Effortlessly
Overview
hole Size: 15/16in Dia, Overall Length: 18in, Twist Length: 15in, Features: Extreme Durability-high Speed Steel Cutting Edge For Superior Durability In Nail-embedded Wood, Longer Life-high Speed Steel Screw Tip Increases Wear Resistancefor Extended Life, Fast, Easy Drilling-unique Parabolic Screw Tip Pulls The Bitthrough Material Quickly And Effortlessly
62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece
Also known as: 783250632978, 35-977, IDE35977
Specifications
| Diameter: | 15/16 in |
| Type: | Self Feeding, Auger Bit |
| Length: | 18 in |
| Diameter: | 15/16 in |
| Length: | 18 in |
| Type: | Self Feeding, Auger Bit |