Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0176044

Cat #: FD3050V

UPC: 786679396728

$ 2575.66 EA
Company wide:
0 in stock

Overview

CUT FD3050V F-FRAME BREAKER
Also known as: 786679396728, FD3050V, CUTFD3050V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600