
Meter Main, 200A, 120/240VAC, 1PH, 4 Jaw, 20/40 Distribution, NEMA 3R
Item #: 0176022
Cat #: U224 MTBL
UPC: 782051701388
$ 3635.09 EA
Company wide:
7
in stock
Documents & Guides
Meter Main, 200 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, Ring Type, 20 Space,40 Circuit Distribution, 2-Pole Main Breaker, 10 kAIC, Test Block Bypass, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Main, 200 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, Ring Type, 20 Space,40 Circuit Distribution, 2-Pole Main Breaker, 10 kAIC, Test Block Bypass, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782051701388, U224 MTBL, CIRU224MTBL
Specifications
| Amps: | 200 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| Width: | 30 1/2 in |
| Sockets: | 1 |
| Circuits: | 40 |
| Depth: | 7.240 in |
| Height: | 31.5 in |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 10 kA |
| Amps: | 200 |
| Phase: | 1 |
| Jaws: | 4 |
| Sockets: | 1 |
| Depth: | 7.240 in |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Width: | 30 1/2 in |
| Circuits: | 40 |
| Height: | 31.5 in |
| Interrupt Rating AC: | 10 kA |