Black 1/4" Thin Wall Heat Shrink

Item #: 0176018
Cat #: HST-250
UPC: 032076562502
Call for price
Company wide:
0 in stock
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Shrink Ratio: 2:1, Expanded Insulation Diameter: 1/4", Recovered Insulation Diameter: 1/8", Tube Length: 4". Recovered Wall Thickness: 0.025". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Shrink Ratio: 2:1, Expanded Insulation Diameter: 1/4", Recovered Insulation Diameter: 1/8", Tube Length: 4". Recovered Wall Thickness: 0.025". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 032076562502, HST-250, GARHST250

Specifications

Type: Heat Shrink, Thin Wall
Color: Black
Diameter: 1/4 in
Length: 4 in
Volts AC: 600
Type: Heat Shrink, Thin Wall
Diameter: 1/4 in
Volts AC: 600
Color: Black
Length: 4 in

Customer Reviews

No reviews for this product
(0)