20V MAX* Threaded Rod Cutter Kit

Item #: 0176002

Cat #: DCS350D1

UPC: 885911377225

$ 345.00 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
20V MAX* Threaded Rod Cutter, Application: Cut Threaded Rod Cleanly with out Creating Sparks or Chips, Includes: (1) DCS350 Threaded Rod Cutter, (1) DCB203 2 Ah Lithium Ion Battery, (1) DCB112 Charger, (2) DCS3501B3 4 Sided Cutting Dies, & (1) Cutting Die Adjustment Wrench

Overview

20V MAX* Threaded Rod Cutter, Application: Cut Threaded Rod Cleanly with out Creating Sparks or Chips, Includes: (1) DCS350 Threaded Rod Cutter, (1) DCB203 2 Ah Lithium Ion Battery, (1) DCB112 Charger, (2) DCS3501B3 4 Sided Cutting Dies, & (1) Cutting Die Adjustment Wrench

This threaded rod cutter is capable of quickly and cleanly cutting a range of threaded rod sizes including 1/4, 3/8 and 1/2 IN mild steel coarse thread rods and 1/4 IN and 3/8 IN stainless steel coarse thread rods. The four sided, rotatable, cutting die allows you to cut the three different sizes of threaded rod with the same tool just by rotating the cutting dies to the size you want to cut.

Also known as: 885911377225, DCS350D1, DEWDCS350D1

Features & Benefits

  • Able to cut 1/4 In., 3/8 In., 1/2 In. mild steel core threaded rod
  • Chip and spark free cutting of threaded rod
  • Clean, bur free cuts allowing for easy threading
  • Rotating cutter allows you to cut multiple sizes of rod with one cutter
  • Able to cut 1/4 In., 3/8 In. stainless steel core threaded rod
  • Onboard cutter wrench storage
  • Bright LED work light to illuminate cutting area

Specifications

Volts DC: 20
Type: Lithium Ion
Volts DC: 20
Type: Lithium Ion