Operating Handle

Item #: 0175933

Cat #: C371H4

UPC: 782113566801

$ 395.13 EA
Company wide:
0 in stock
Documents & Guides
Operating Handle, NEMA Type: 4, 4X, 3.3" H x 10.3" L x 8.1" W

Overview

Operating Handle, NEMA Type: 4, 4X, 3.3" H x 10.3" L x 8.1" W
Also known as: 782113566801, C371H4, CUTC371H4

Specifications

Type: Operating Handle
Type: Operating Handle