Wiring Trough 4.00x4.00x36.00

Item #: 0175931

Cat #: F4436FG

UPC: 783510156909

$ 720.88 EA
Company wide:
0 in stock
Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00x36.00, Material/finish: Fiberglass

Overview

Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00x36.00, Material/finish: Fiberglass

Fiberglass Wiring Trough NEMA Type 12 and 3R is used for protecting wire and cable distribution, junctions and terminations. This lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications.

Also known as: 783510156909, F4436FG, HOFF4436FG

Features & Benefits

  • Captivated Monel cover screws
  • Seams are sealed
  • Oil-resistant gasket attached with oil-resistant adhesive
  • No holes or knockouts
  • Pultruded fiberglass polyester bodies and covers

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 36 in
Color: Gray
Width: 4 in
Material: Fiberglass
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Length: 36 in